This item is a Direct Spark Ignition Control, 120v w/ 15 sec. Prepurge (15 sec TFI) manufactured by Fenwal.
| Flame Sense: | 1 mA minimum |
|---|---|
| Fuel Type: | Manufactured Natural Gas Propane |
| Product Type: | Ignition Control |
| Temperature Range (F): | -40°F to 175°F |
| Ignition Type: | Direct Spark Ignition |
| Voltage: | 120v |