Apply to be a TradeMaster!
Main product image of Direct Spark Ignition Control, 12v w/ 15 sec. Prepurge (7 sec. TFI)
Magnifying glass
Hover image to zoom

Direct Spark Ignition Control, 12v w/ 15 sec. Prepurge (7 sec. TFI)

Brand:
Fenwal
SKU:
35-533555-113-0G
Rating:
(0)
Q&A:
(0)
Direct Spark Ignition Control, 12v w/ 15 sec. Prepurge (7 sec. TFI)
Magnifying glass
Hover image to zoom
$170.61 each
In Stock
In Stock
Get 1 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Direct Spark Ignition
Product Highlight: Voltage
12v
Product Highlight: Temperature Range (F)
-40°F to 176°F
Product Highlight: Fuel Type
Propane, Manufactured, Natural Gas

Description

–
The Model 35-53 is a 12 VDC Microprocessor Based Direct Spark Ignition Control designed for use in all types of heating applications such as RV gas furnaces and other similar appliances. The control utilizes a microprocessor to continually and safely monitor, analyze and control the proper operation of the gas burner. Value added features such as combustion blower control, LED diagnostic output, and multiple ignition tries highlight the control's benefits. Combustion blower versions are fully backward compatible with all previous Fenwal 12VDC controls and competitive models. The control determines the unit configuration at the start of the heating sequence and disables the blower function if not required, allowing one part to address all service or OEM needs..

Features:
  • Optional combustion blower relay with selectable postpurge
  • System diagnostic LED indicator
  • Multiple tries for ignition (TFI)
  • Automatic reset 1 hour after lockout
  • Custom TFI, prepurge and interpurge timings
  • Remote or local flame sensing
  • Software conforms to UL 1998 requirements
  • Safe start
  • Heavy conformal coating

Specs

–
Product Type:

Ignition Control

Ignition Type:

Direct Spark Ignition

Voltage:

12v

Temperature Range (F):

-40°F to 176°F

Flame Sense:

0.7 minimum

Fuel Type:

Propane

Manufactured

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy