Apply to be a TradeMaster!
Main product image of Hot Surface Ignition Control, 24v w/ 15 sec. Prepurge (5 sec. TFI)
Magnifying glass
Hover image to zoom

Hot Surface Ignition Control, 24v w/ 15 sec. Prepurge (5 sec. TFI)

Brand:
Fenwal
SKU:
35-671922-151
Rating:
(0)
Q&A:
(0)
Hot Surface Ignition Control, 24v w/ 15 sec. Prepurge (5 sec. TFI)
Magnifying glass
Hover image to zoom
$373.62 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Hot Surface Ignition
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
-40°F - 165°F
Product Highlight: Fuel Type
Propane, Manufactured, Natural Gas

Description

–
Note: Image is not an exact representation of item

The Series 35-67 is a hot surface ignition system in which the ignition source is proven to be capable of ignition prior to the gas valve being opened and is suitable for appliances over 400K BTU. Models compatible to the requirements of ASME standard CSD-1 are available.
The microprocessor circuit design provides precise, repeatable timing sequences for ignition times and purge times (pre-, inter-, and post-) as well as multiple tries for ignition. The control also continuously monitors the pressure switch, thermostat and main burner flame to ensure safe system operation. On-board diagnostics with LED output provide assistance with troubleshooting to ensure safe and efficient burner operation.

Features
  • 3 Tries
  • Proven pressure switch input
  • Combustion fan output
  • 24/120/240 VAC hot surface ignitor models available
  • ASME CSD-1 compatible models available (consult factory)
  • Pre-purge and lockout indicator outputs
  • Diagnostic LED
  • Multiple trials for ignition
  • Thermostat, pushbutton or remote reset
  • Remote diagnostic LED
  • Remote flame sensor option
  • Flame current test pins

Specs

–
Product Type:

Ignition Control

Ignition Type:

Hot Surface Ignition

Voltage:

24V

Temperature Range (F):

-40°F - 165°F

Flame Sense:

4.0 mA minimu

Fuel Type:

Propane

Manufactured

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy