Apply to be a TradeMaster!
Main product image of Hot Surface Ignition Control, 24v w/ 15 sec. Prepurge (4 sec. TFI)
Magnifying glass
Hover image to zoom

Hot Surface Ignition Control, 24v w/ 15 sec. Prepurge (4 sec. TFI)

Brand:
Fenwal
SKU:
35-679655-551
Rating:
(0)
Q&A:
(0)
Hot Surface Ignition Control, 24v w/ 15 sec. Prepurge (4 sec. TFI)
Magnifying glass
Hover image to zoom
35-679655-551 has been discontinued
Discontinued October 30, 2020
This product has been discontinued.

Product Highlights

Product Highlight: Ignition Type
Hot Surface Ignition
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
-40°F - 165°F
Product Highlight: Fuel Type
Manufactured, Propane, Natural Gas

Description

Note: Image is not an exact representation of item

The Series 35-67 is a hot surface ignition system in which the ignition source is proven to be capable of ignition prior to the gas valve being opened and is suitable for appliances over 400K BTU. Models compatible to the requirements of ASME standard CSD-1 are available.
The microprocessor circuit design provides precise, repeatable timing sequences for ignition times and purge times (pre-, inter-, and post-) as well as multiple tries for ignition. The control also continuously monitors the pressure switch, thermostat and main burner flame to ensure safe system operation. On-board diagnostics with LED output provide assistance with troubleshooting to ensure safe and efficient burner operation.

Features
  • 3 Tries
  • Proven pressure switch input
  • Combustion fan output
  • 24/120/240 VAC hot surface ignitor models available
  • ASME CSD-1 compatible models available (consult factory)
  • Pre-purge and lockout indicator outputs
  • Diagnostic LED
  • Multiple trials for ignition
  • Thermostat, pushbutton or remote reset
  • Remote diagnostic LED
  • Remote flame sensor option
  • Flame current test pins

Specs

Product Type:

Ignition Control

Ignition Type:

Hot Surface Ignition

Voltage:

24V

Temperature Range (F):

-40°F - 165°F

Flame Sense:

4.0 mA minimu

Fuel Type:

Manufactured

Propane

Natural Gas

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm