Apply to be a TradeMaster!
Direct Spark Ignition Control, 120v w/ 0 sec. Prepurge (4 sec. TFI)

Direct Spark Ignition Control, 120v w/ 0 sec. Prepurge (4 sec. TFI)

Brand:
Fenwal
SKU:
35-704903-001
Rating:
(0)
Q&A:
(0)
Direct Spark Ignition Control, 120v w/ 0 sec. Prepurge (4 sec. TFI)
$208.41 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Direct Spark Ignition
Product Highlight: Temperature Range (F)
-40°F to 175°F
Product Highlight: Voltage
120v
Product Highlight: Fuel Type
Natural Gas, Propane, Manufactured

Description

–
The 35-70 is a 120 VAC direct spark ignition control for controlling a gas valve and igniting LP or natural gas fired equipment and gas burner applications that provide a 120 VAC operating signal.
The microprocessor circuit design provides precise, repeatable timing sequences for ignition times and purge times (pre- and inter-) as well as multiple tries for ignition, one hour automatic reset and flame sensing during pre-purge. The on-board diagnostics with LED output provide assistance with trouble-shooting to ensure safe and efficient burner operation.

Features:
  • 1 Try
  • 3 Enclosure Configurations (Case and Cover - dust and foreign object protection, Open Board with Stand-Off's - saves space and cost, Potted - protection for washdown and extreme vibration)
  • 2 Wiring Options (1/4" quick connects and multi-pin connector)
  • 2 Trial for Ignition Options (1 and 3 try)
  • 4 Trial for Ignition Times (4, 7,10, 15 seconds, and customized timings available)
  • 2 Flame Sense Options (single spark and sense and remote sense)
  • 2 Reset Options – thermostat/power off and automatic (1 hour reset)
  • Diagnostic LED – 3 error codes for accurate troubleshooting
  • Flame Current Test Pins – instant access to circuit for troubleshooting
  • Polarity Insensitive – reduces chance of miswiring

Specs

–
Product Type:

Ignition Control

Ignition Type:

Direct Spark Ignition

Flame Sense:

1 mA minimum

Temperature Range (F):

-40°F to 175°F

Voltage:

120v

Fuel Type:

Natural Gas

Propane

Manufactured

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy