Apply to be a TradeMaster!
Series 35-70 Microprocessor Based Direct Spark Ignition Control, 120V (10 Second TFI)

Series 35-70 Microprocessor Based Direct Spark Ignition Control, 120V (10 Second TFI)

Brand:
Fenwal
SKU:
35-705500-005
Rating:
(0)
Q&A:
(0)
Series 35-70 Microprocessor Based Direct Spark Ignition Control, 120V (10 Second TFI)
$255.07 each
In Stock
In Stock
Get 2 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Direct Spark Ignition
Product Highlight: Voltage
120v

Description

–
The 35-70 is a 120 VAC direct spark ignition control for controlling a gas valve and igniting LP or natural gas fired equipment and gas burner applications that provide a 120 VAC operating signal.

The microprocessor circuit design provides precise, repeatable timing sequences for ignition times and purge times (pre- and inter-) as well as multiple tries for ignition, one hour automatic reset and flame sensing during pre-purge. The on-board diagnostics with LED output provide assistance with trouble-shooting to ensure safe and efficient burner operation.

Features:
  • 3 Enclosure Configuration: (1) Case and Cover - dust and foreign object protection / (2) Open Board with Stand-Offs - saves space and cost (3) Potted - protection for washdown and extreme vibration
  • 2 Wiring Options: quick connects and multi-pin connector
  • 2 Trial for Ignition Options: 1 and 3 try
  • 4 Trial for Ignition Times: 4, 7,10 and 15 seconds (customized timings available)
  • 2 Flame Sense Options: single spark and sense and remote sense
  • 2 Reset Options: thermostat/power off and automatic (1 hour reset)
  • Diagnostic LED: 3 error codes for accurate troubleshooting
  • Flame Current Test Pins: instant access to circuit for troubleshooting
  • Polarity Insensitive: reduces chance of miswiring
Applications:
  • Construction and Agriculture Heaters
  • Crop Dryers
  • Ceramic and Black Body Infrared Heaters
  • Commercial Cooking Equipment
  • Any 120 VAC Gas Burner Application under 400K BTU

Specs

–
Ignition Type:

Direct Spark Ignition

Application:

Heating

Trial For Ignition:

10 Seconds

Product Type:

Direct Spark Ignition

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy