Apply to be a TradeMaster!
Main product image of Direct Spark Ignition Control, 120v w/ 10s TFI
Magnifying glass
Hover image to zoom

Direct Spark Ignition Control, 120v w/ 10s TFI

Brand:
Fenwal
SKU:
35-725200-005
Rating:
(5)
Q&A:
(0)
Direct Spark Ignition Control, 120v w/ 10s TFI
Magnifying glass
Hover image to zoom
$195.42 each
In Stock
In Stock
Get 3 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Direct Spark Ignition
Product Highlight: Voltage
120v
Product Highlight: Temperature Range (F)
-40°F to 175°F
Product Highlight: Fuel Type
Natural Gas, Propane, Manufactured

Description

–
The 35-72 is a 120 VAC direct spark ignition control for controlling a gas valve and igniting LP or natural gas on heating equipment that provides a 120 VAC operating voltage.
The microprocessor circuit design provides precise, repeatable timing sequences for ignition times, purge times (pre- and inter-) along with multiple tries for ignition and flame sensing during pre-purge.

Features
  • 1 Try
  • Two Mounting Configurations (Open Board With Stand-Off's - saves space and cost, Potted - protection for washdown and extreme vibration)
  • Multi Pin Connector - fast assembly
  • 2 Trial for Ignition Options – 1 and 3 try
  • 4 Trial for Ignition Times – 4, 7,10 and 15 seconds (customized timings available)
  • 2 Flame Sense Options – single spark and sense and remote sense
  • Thermostat/Power Off Reset

Specs

–
Product Type:

Ignition Control

Ignition Type:

Direct Spark Ignition

Voltage:

120v

Temperature Range (F):

-40°F to 175°F

Flame Sense:

1 mA minimum

Fuel Type:

Natural Gas

Propane

Manufactured

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Perfect fit.

This is direct replacement for a Thermodor at a great price
Dave
Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly on a Thermador 36" Bake problem

This was a perfect fit worked exactly as expected! My mentors told me to swap the broil direct spark first but it didn't work. I noticed the part number was different so I thought I have to give it a go when all the other tests indicated this was the issue. I was relieved when it worked. (first job on a Thermador)... This company was great to work with, signed up for a commercial account.
dfphoto
long beach, ca.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit for Thermador PG486GEBS/08

perfect fit for my dying ignition device (0601) on my Tthermador PG486GEBS/08 stove quick install and up and running in about 30 minutes.
Al
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works, but won't last long

I've had to replace this same part every couple of years (or less). Not Supply House's problem, just a poorly designed part.
Tom G
Los Angeles CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

I ended up purchasing and installing 4 of these. Supply House had the supply, price and best of all great service to get them out quickly. Thanks!
Robert in Ga
Georgia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy