Apply to be a TradeMaster!
Main product image of Direct Spark Ignition Control, 120v (10 TFI)
Magnifying glass
Hover image to zoom

Direct Spark Ignition Control, 120v (10 TFI)

Brand:
Fenwal
SKU:
35-725200-505
Rating:
(0)
Q&A:
(0)
Direct Spark Ignition Control, 120v (10 TFI)
Magnifying glass
Hover image to zoom
$217.02 each
In Stock
In Stock
Get 7 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Direct Spark Ignition
Product Highlight: Voltage
120v
Product Highlight: Temperature Range (F)
-40°F to 175°F
Product Highlight: Fuel Type
Propane, Natural Gas, Manufactured

Description

–
Note: Image is not an exact representation of item

The 35-72 is a 120 VAC direct spark ignition control for controlling a gas valve and igniting LP or natural gas on heating equipment that provides a 120 VAC operating voltage.
The microprocessor circuit design provides precise, repeatable timing sequences for ignition times, purge times (pre- and inter-) along with multiple tries for ignition and flame sensing during pre-purge.

Features
  • Two Mounting Configurations (Open Board With Stand-Off's - saves space and cost, Potted - protection for washdown and extreme vibration)
  • Multi Pin Connector - fast assembly
  • 2 Trial for Ignition Options – 1 and 3 try
  • 4 Trial for Ignition Times – 4, 7,10 and 15 seconds (customized timings available)
  • 2 Flame Sense Options – single spark and sense and remote sense
  • Thermostat/Power Off Reset

Specs

–
Product Type:

Ignition Control

Ignition Type:

Direct Spark Ignition

Voltage:

120v

Temperature Range (F):

-40°F to 175°F

Flame Sense:

1 mA minimum

Fuel Type:

Propane

Natural Gas

Manufactured

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy