Apply to be a TradeMaster!
Main product image of Direct Spark Ignition Control, 120v w/ 5 sec. Prepurge (10 sec TFI)
Magnifying glass
Hover image to zoom

Direct Spark Ignition Control, 120v w/ 5 sec. Prepurge (10 sec TFI)

Brand:
Fenwal
SKU:
35-725201-505
Rating:
(0)
Q&A:
(0)
Direct Spark Ignition Control, 120v w/ 5 sec. Prepurge (10 sec TFI)
Magnifying glass
Hover image to zoom
35-725201-505 has been discontinued
Discontinued April 22, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
Direct Spark Ignition Control, 120v w/ 5 sec. Prepurge (10 sec TFI)
SKU:ICM2910-201-505
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Ignition Type
Direct Spark Ignition
Product Highlight: Voltage
120v
Product Highlight: Temperature Range (F)
-40°F to 175°F
Product Highlight: Fuel Type
Propane, Natural Gas, Manufactured

Description

Note: Image is not an exact representation of item

The 35-72 is a 120 VAC direct spark ignition control for controlling a gas valve and igniting LP or natural gas on heating equipment that provides a 120 VAC operating voltage.
The microprocessor circuit design provides precise, repeatable timing sequences for ignition times, purge times (pre- and inter-) along with multiple tries for ignition and flame sensing during pre-purge.

Features
  • 1 Try
  • Two Mounting Configurations (Open Board With Stand-Off's - saves space and cost, Potted - protection for washdown and extreme vibration)
  • Multi Pin Connector - fast assembly
  • 2 Trial for Ignition Options – 1 and 3 try
  • 4 Trial for Ignition Times – 4, 7,10 and 15 seconds (customized timings available)
  • 2 Flame Sense Options – single spark and sense and remote sense
  • Thermostat/Power Off Reset

Specs

Product Type:

Ignition Control

Ignition Type:

Direct Spark Ignition

Voltage:

120v

Temperature Range (F):

-40°F to 175°F

Flame Sense:

1 mA minimum

Fuel Type:

Propane

Natural Gas

Manufactured

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm