Apply to be a TradeMaster!
Main product image of Direct Spark Ignition Control, 120v (Pack of 10)
Magnifying glass
Hover image to zoom

Direct Spark Ignition Control, 120v (Pack of 10)

Brand:
Fenwal
SKU:
35-725914-000
Rating:
(0)
Q&A:
(0)
Direct Spark Ignition Control, 120v (Pack of 10)
Magnifying glass
Hover image to zoom
35-725914-000 has been discontinued
Discontinued January 27, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Ignition Type
Direct Spark Ignition
Product Highlight: Voltage
120v
Product Highlight: Temperature Range (F)
-40°F to 175°F
Product Highlight: Fuel Type
Natural Gas, Manufactured, Propane

Description

–
The 35-72 is a 120 VAC direct spark ignition control for controlling a gas valve and igniting LP or natural gas on heating equipment that provides a 120 VAC operating voltage.
The microprocessor circuit design provides precise, repeatable timing sequences for ignition times, purge times (pre- and inter-) along with multiple tries for ignition and flame sensing during pre-purge.

Features
  • Two Mounting Configurations (Open Board With Stand-Off's - saves space and cost, Potted - protection for washdown and extreme vibration)
  • Multi Pin Connector - fast assembly
  • 2 Trial for Ignition Options - 1 and 3 try
  • 4 Trial for Ignition Times - 4, 7,10 and 15 seconds (customized timings available)
  • 2 Flame Sense Options – single spark and sense and remote sense
  • Thermostat/Power Off Reset

Specs

–
Product Type:

Ignition Control

Ignition Type:

Direct Spark Ignition

Voltage:

120v

Temperature Range (F):

-40°F to 175°F

Flame Sense:

1 mA minimum

Fuel Type:

Natural Gas

Manufactured

Propane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm