Apply to be a TradeMaster!
Main product image of Hot Surface Ignition Control, 120v
Magnifying glass
Hover image to zoom

Hot Surface Ignition Control, 120v

Brand:
Fenwal
SKU:
35-755216-013
Rating:
(0)
Q&A:
(0)
Hot Surface Ignition Control, 120v
Magnifying glass
Hover image to zoom
$181.29 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Hot Surface Ignition
Product Highlight: Voltage
120v
Product Highlight: Temperature Range (F)
-40°F to 176°F
Product Highlight: Fuel Type
Manufactured, Natural Gas, Propane

Description

–
Note: Image is not an exact representation of item

The Series 35-75 controls are designed to perform many gas-fired 120 VAC appliance functions in a single control resulting in lower system cost. The Series 35-75 monitors the demand for heat, ignites and monitors the flame during heating.
The microprocessor circuit design provides precise, repeatable timing sequences for ignition times and purge times as well as multiple tries for ignition. The control will accommodate a variety of ignitor models up to 5 Amps

Features
  • Safe Start - verifies no flame is present and proper control function before heat sequence begins
  • Use with variety of 120 VAC hot surface ignitors up to 5 Amps
  • Two Mounting Configurations) Open Board with Stand-Off's - saves space and cost, Potted - protection for washdown and vibration)
  • Multi Pin Connector - fast assembly
  • 2 Trial for Ignition Options - 1 and 3 try
  • 4 Trial for Ignition Times - 4, 7, 10 and 15 seconds (customized timings available)
  • 2 Flame Sense Options - local or remote sense
  • Automatic One Hour Reset Option
  • Flame current test pins - facilitates field service

Specs

–
Product Type:

Ignition Control

Ignition Type:

Hot Surface Ignition

Voltage:

120v

Temperature Range (F):

-40°F to 176°F

Flame Sense:

1 mA minimum

Fuel Type:

Manufactured

Natural Gas

Propane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy