Apply to be a TradeMaster!
Main product image of Hot Surface Ignition Control, 120v
Magnifying glass
Hover image to zoom

Hot Surface Ignition Control, 120v

Brand:
Fenwal
SKU:
35-755900-009
Rating:
(1)
Q&A:
(0)
Hot Surface Ignition Control, 120v
Magnifying glass
Hover image to zoom
$269.69 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Ignition Type
Hot Surface Ignition
Product Highlight: Temperature Range (F)
-40°F to 175°F
Product Highlight: Fuel Type
Propane, Manufactured, Natural Gas

Description

–
The 35-75 is a 120 VAC hot surface ignition (HSI) control designed for use in all types of gas-fired appliances. The control uses a microprocessor circuit to provide precise, repeatable timing and operating sequences. The 35-75 control supports a variety of 120 VAC igniters up to 5 amps.

Features:
  • Safe start with DETECT-A-FLAME® flame sensing technology
  • Custom pre-purge and inter-purge timings
  • Single or three trials for ignition
  • Local or remote flame sensing
  • Thermostat/Power off or Automatic reset
  • Flame current test points
  • Open board with standoffs or potted

Specs

–
Product Type:

Ignition Control

Voltage:

120v

Ignition Type:

Hot Surface Ignition

Temperature Range (F):

-40°F to 175°F

Fuel Type:

Propane

Manufactured

Natural Gas

Flame Sense:

1 mA minimum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

Worked perfect shipped promptly
Repairman
New waverly Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy