Apply to be a TradeMaster!
Main product image of 4" x 4" Flexible Coupling (Clay to Clay)
Magnifying glass
Hover image to zoom

4" x 4" Flexible Coupling (Clay to Clay)

Brand:
Fernco
SKU:
1001-44
Rating:
(2)
Q&A:
(0)
4" x 4" Flexible Coupling (Clay to Clay)
Magnifying glass
Hover image to zoom
$9.01 each
BOX UP & SAVE 5%
$170.40 box of 20
$8.52 each
In Stock
In Stock
Get 53 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 4"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
Coupling used to connect 4" Clay pipe to 4" Clay pipe.

Specs

–
Product Type:

Coupling

Size:

4" x 4"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

A MUST HAVE

Clay to Clay... Clay to PVC... PVC to PVC... a must have to keep the roots out.... NO you can not wrap the pipe... good enough or pack the joints tight enough... if there is water to be found... those roots will seek it out....
orange
texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product it was exactly what I needed.

This was exactly what i needed to connect to a clay fitting.
Dominic
IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy