Apply to be a TradeMaster!
Main product image of 4" x 4" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom

4" x 4" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)

Brand:
Fernco
SKU:
1056-44
Rating:
(13)
Q&A:
(1)
4" x 4" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom
$8.81 each
BOX UP & SAVE 19%
$287.20 box of 40
$7.18 each
In Stock
In Stock
Get 1,044 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 4"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
4" x 4" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)

Application:
  • Drain
  • Sewer
  • Vent Piping
  • Waste
Dimensions:
  • Overall Length: 4.022"
  • Overall Width: 5.22"

Specs

–
Product Type:

Coupling

Size:

4" x 4"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Quik Cap
SKU: QC-104
Fernco

Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Best price on them

Exactly what they are
Mike
Mn
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product

The product is what I expected. It looks durable. I expect it to last a long time.
Garry
NY, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Durability

Long lasting and great pricing
MTG
Clear Brook VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes. I would buy this product again.

Service was excellent. The connectors were exactly what I needed for the job and are obviously of high quality. Much thanks.
Steve DYI
Paonia, CO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Used for connecting runoff water.
willie
e tx
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Connecting PVC to PVC when not able to glue a coupling to non pressure schedule 40 due to splicing in the middle of waste line.
Robert
Wylie,Tx
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product -Great Price

This coupling was used to connect cast iron to pvc pipe the fit was perfect. I ordered this from Suoply House, the price was fantastic and it arrived on time.
Wlookout
Jacksonville, FL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product and came so quick!

Dad needed a coupler for his sanitary line while installing radiant heat in the garage area. Great way to button up old cast iron pipe with some new PVC, and move it out of the way when you're working.
arny
Bucks, PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Fit

I would like to inform any one thinking about purchasing these for Supplyhouse, Don't even think about it, the prices are excellent and they arrived support fast (ordered at 5pm and arrived at my door the next day by 12 noon) Cant ask for better then that and the shipping was FREE. Thanks Supplyhouse
Richie The Septic Repair Professional
Westchester/Putnam Counties NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

4"x 4" flexible Coupling for PVC drain line repair

I used this flexible coupling to repair a 4" PVC drain line that had pulled apart because of ground settling over the winter. Not only were the separated lines about 1" apart, but also were offset about an inch. The flexible coupling was big enough to slip over the 4" PVC coupling as well as the 4" PVC pipe, and though I had to cut about an inch off the pipe to make room to insert the flexible coupling, the end result was great.
Bob
Coopersburg, PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this coupling work on 4 inch OD tubing? The tubing size that I need to connect is 4 inches Outside Diameter.

Asked by Retired Engineer 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, it does not, its for 4" ID piping.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy