Shop Resideo Sale
Main product image of 4" x 4" Strong Back PVC Shielded Coupling (Clay to Cast Iron, PVC, Steel, Lead)
Magnifying glass
Hover image to zoom

4" x 4" Strong Back PVC Shielded Coupling (Clay to Cast Iron, PVC, Steel, Lead)

Brand:
Fernco
SKU:
1002-44RC
Rating:
(6)
Q&A:
(0)
4" x 4" Strong Back PVC Shielded Coupling (Clay to Cast Iron, PVC, Steel, Lead)
Magnifying glass
Hover image to zoom
$49.30 each
In Stock
In Stock
Get 111 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 4"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
4" x 4" Strong Back PVC Shielded Coupling (Clay to Cast Iron or PVC)

Connection Type
  • Clay connecting to Cast Iron
  • Clay connecting to Steel
  • Clay connecting to Lead
  • Clay connecting to Plastic

Specs

–
Product Type:

Coupling

Size:

4" x 4"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" x 6" Strong Back PVC Shielded Coupling (Clay to Cast Iron, PVC, Steel, Lead)
SKU: 1002-66RC
Fernco

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Return Policy

Your return policy was very helpful when the wrong quantity was ordered in error.
Kaye
Ohio
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wod buy this product again as I've done I. The past

I order numerous fittings a month from supply house love the site
RanMan
SD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I will buy this product again

Used to connect clay to plastic pipe, idea connections for keeping pipe aligned for a free none clog issues
Cowboy plumber
Bisbee, AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again and again

This was exactly what I needed and rec'd with in a few days. Local supply chains were sold out. This worked out perfectly!
Dan Dan the plumber man
pittsburgh, pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Product

This coupling worked great. The fit over the clay and PVC was perfectly snug. Product viewed and approved by my City inspector.
John
Seattle
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

is good stuff
perlita
Oakland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy