Apply to be a TradeMaster!
Main product image of 4" x 4" Strong Back PVC Shielded Coupling (Connects Cast Iron, PVC, Copper, Steel or Lead)
Magnifying glass
Hover image to zoom

4" x 4" Strong Back PVC Shielded Coupling (Connects Cast Iron, PVC, Copper, Steel or Lead)

Brand:
Fernco
SKU:
1056-44RC
Rating:
(15)
Q&A:
(2)
4" x 4" Strong Back PVC Shielded Coupling (Connects Cast Iron, PVC, Copper, Steel or Lead)
Magnifying glass
Hover image to zoom
$29.99 each
In Stock
In Stock
Get 227 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 4"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
The Fernco 4 in. Flexible PVC Coupling is tested for underground use. It features a stainless-steel shield and molded-in bushing to provide extra rigidity. Connection type is mechanical.

Features:
  • Made of flexible PVC with a stainless-steel shield and molded-in bushing for extra rigidity
  • Stainless-steel bands, nuts and housings are corrosion resistant and rustproof
  • Compatible with PVC
  • Provides a quick connection for pipes of the same or different sizes and materials
  • Rated for above or below ground applications
  • Tested to 4.3 maximum test pressure

Specs

–
Product Type:

Coupling

Size:

4" x 4"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" PVC DWV Wye
SKU: P600-040

Product Reviews

5 out of 15 reviews
100% would recommend this product
5
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 15 reviews

Yes absolutely

We use it for underground connections, works great!! No slipping
John
Fulton
18 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Shielding Coupling

Super repair coupling with reinforced, quadruple stainless steel straps and stainless steel shield. There were no internal stops so it easily worked as a repair coupling and creates a tight butt joint, It is also rated for direct burial. Over the years I have bought many of these from Fernco and they are excellent.
JT
Cape Cod
24 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

We use a lot of these and the Stainless is great for underground use
Plumber
WI
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again.

Good product, good delivery time, good price.
Plumber
Mi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as intended

Used it to connect cast iron and PVC septic line. Tight fit which is good, but difficult to get on until I put it in the sun for 10 minutes.
KEW
Baltimore, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Was used to connect 4" pvc to old cast iron
Timbo
Mifflintown,Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice clamp, better than what's available in big box store.

Ordered 2 for a cast iron drain stack section cutout. DIYer and have had no issues so far.
Angus
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

Used to intercept a 4" underground waste line. The Strong back helps protect the connection from movement when buried. Better than pipe clamps alone.
E
Nevada
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price. Great service and Stuff

This coupling work great. Make sure u use lubricant(I used KY >_< ) it will make u install it a lot easier.
Roj
Dallas,TX
4 years ago
Was this review helpful to you?

Great product!

Will never use unshielded fernco rubber couplings again.
Phillips
Idaho
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the size of the clamp nut , 5/16 ?

Asked by Frank 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Frank. The nut comes with the clamp itself - part number 080-300 https://www.supplyhouse.com/Fernco-080-300-3-5-8-5-1-2-80-Stainless-Steel-Worm-Gear-Hose-Clamp-w-Carbon-Screw

Was this review helpful to you?

Q: Will this work with a 4" cast iron pipe to a schedule 40 4" pvc pipe?

Asked by Diy 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi! Yes this coupling can connect 4" cast iron to PVC.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy