Apply to be a TradeMaster!
Main product image of 2" x 2" x 7" XL Coupling (Cast Iron or PVC to Cast Iron or PVC)
Magnifying glass
Hover image to zoom

2" x 2" x 7" XL Coupling (Cast Iron or PVC to Cast Iron or PVC)

Brand:
Fernco
SKU:
1056-222
Rating:
(1)
Q&A:
(0)
2" x 2" x 7" XL Coupling (Cast Iron or PVC to Cast Iron or PVC)
Magnifying glass
Hover image to zoom
$20.12 each
BOX UP & SAVE 5%
$192.00 box of 10
$19.20 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 2"
Product Highlight: Torque
60 lb-in Torque

Description

–
Create greater confidence in your extreme condition pipe connections. The Fernco XL Coupling is built longer to be stronger, and more durable than any other coupling in the market.

Features and Benefits:
  • Extra Long for pipe alignment problems
  • Extra Long to protect against thermal expansion and contraction
  • Extra Long to secure pipe from unstable ground and structures
  • Extra Long to resist heavy earth loads


Technical Specifications:
Gasket:
  • Manufactured to the requirements of: ASTM C 1173, ASTM D 5926, and CSA B602
  • Hardness, Shore “A”, Inst. -+5..............65
  • Tensile Strength, Min. psi................1000
  • Elongation at Rupture, Min. %.........250
  • Tear Strength, Min.....................150 in/lb.
  • Brittleness Temperature................. -40°F

Clamps:
  • 300 Series Stainless Steel
  • Installation torque.......................60 in/lb.

Shear Ring:
  • .012” thick, 300 Series Stainless Steel

Couplings:
  • Manufactured to the requirements of: ASTM C 1173

Specs

–
Product Type:

Coupling

Size:

2" x 2"

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" x 3" XL Coupling (Cast Iron or PVC to Cast Iron or PVC)
SKU: 1056-332
Fernco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Jointed 2" pvc pipes
Ron
Oroville CA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy