Apply to be a TradeMaster!
Main product image of 2" x 2" Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)
Magnifying glass
Hover image to zoom

2" x 2" Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)

Brand:
Fernco
SKU:
1056-22
Rating:
(12)
Q&A:
(4)
2" x 2" Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)
Magnifying glass
Hover image to zoom
$5.09 each
BOX UP & SAVE 19%
$165.20 box of 40
$4.13 each
In Stock
In Stock
Get 2,234 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 2"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
This coupling transitions 2" cast iron or PVC to 2" cast iron or PVC.

Application:
  • Drain
  • Sewer
  • Vent Piping
  • Waste

Dimensions:
  • Overall Length: 3.451"
  • Overall Width: 2.9"

Specs

–
Product Type:

Coupling

Size:

2" x 2"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 2" x 2" Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)
2" x 2" Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)
SKU: 1056-22
(12)
2" x 2"

You May Also Need

2" x 1-1/2" Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)
SKU: 1056-215
Fernco
2" Quik Cap
SKU: QC-102
Fernco

Product Reviews

5 out of 12 reviews
100% would recommend this product
5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 12 reviews

Awesome coupling

Had a drain pipe under my trailer split, im a woman with zero plumbing experience, this was very easy to slide on both pieces and tighten down. It's been a few weeks now of crazy NC weather, cold hot cold hot....., and its been holding just beautifully!! Thank you Supply House!!
UNEXPERIENCE WOMAN PLUMBER
NC
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

Needed 1 of these to shift a vent pipe a few inches and these worked perfectly ( along with 4 abs street elbows)
Jerry
Robesonia, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right for the price and quantity

Venting on mechanical equipment
Apollo
Northern Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love to re purchase

Great product, price, and fast shipping: definitely recommend it.
Mian
Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I was looking for

Glad to find these,
Bam
Barrington Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SUPERB Customer Service - Perfect Part

Perfect coupler for a 2" vent pipe that might need occasionally disassembly. Superb customer service and shipped ultra-fast.
Greg6251
Miamisburg, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and price on a very small order

Needed a small number of common fittings in a hurry. Really appreciated the "trademaster" program with good prices and free shipping. Everything was in stock (unlike the big box stores these days) and shipped immediately.
David
Idaho
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great buy

works great price
charles a
Pennsylvania
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product - Reasonable price

Fast processing and shipping by Supply House. Fit my application perfectly.
CaptGriz
Cocoa Beach. FL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best products at best price

Besides always getting the correct professional products, the service is outstanding! Call or ask a question and you have the answer quickly and with lots of help. My order arrived quickly and in perfect condition.
959Steve
Chattanooga, TN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: how long is the fitting?

Asked by Harry 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This coupling is 3.451" long.

Was this review helpful to you?

Q: Is this product suitable to go from copper to copper.

Asked by Liz 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it will connect copper pipe.

Was this review helpful to you?

Q: Will this work to transition between PVC and copper?

Asked by john 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it will.

Was this review helpful to you?

Q: -is this suitable for an underground repair of a 2 inch pvc pool pipe?? -how is this material with chlorine?? -how long before this will dryrot??

Asked by jcc 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it is not, they are not suitable for chlorinated water.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy