Apply to be a TradeMaster!
Main product image of 4" x 3" White Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)
Magnifying glass
Hover image to zoom

4" x 3" White Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)

Brand:
Fernco
SKU:
1056-43W
Rating:
(3)
Q&A:
(0)
4" x 3" White Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)
Magnifying glass
Hover image to zoom
$11.51 each
In Stock
In Stock
Get 36 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 3"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF
Product Highlight: Color
White

Description

–
4" x 3" White Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)

Specs

–
Product Type:

Coupling

Size:

4" x 3"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
4" x 3"

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

A good company to deal with! Hi

Exactly what I ordered, delivered promptly and well packaged. And at a good price!
Benji
York, PA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than fitting that cane on toilet

Rear discharge toilet leak.
Jeffh
Portland or
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits well on 3" and 4" pipe

Does what you need it to do - allows you to couple a 3" PVC pipe to a 4" PVC pipe. Materials and Clamps seem to be good quality. No leakage after installation.
Grandpa
Durham, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy