Apply to be a TradeMaster!
Main product image of 4" x 4" Shear Ring Coupling (Cast Iron or PVC to Cast Iron or PVC)
Magnifying glass
Hover image to zoom

4" x 4" Shear Ring Coupling (Cast Iron or PVC to Cast Iron or PVC)

Brand:
Fernco
SKU:
1056-44SR
Rating:
(13)
Q&A:
(1)
4" x 4" Shear Ring Coupling (Cast Iron or PVC to Cast Iron or PVC)
Magnifying glass
Hover image to zoom
1056-44SR has been discontinued
Discontinued March 16, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
4" x 4" Strong Back PVC Shielded Coupling (Connects Cast Iron, PVC, Copper, Steel or Lead)
Brand:
Fernco
SKU:1056-44RC
(13)
Order by today, receive 858 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
4"

Description

The Fernco 4 in. x 4 in. PVC Shear-Ring Coupling connects easily and maintains correct alignment even in unstable ground conditions. The shear-ring adds strength and rigidity to many sizes of couplings. Connection type is mechanical. This coupling transitions 4" cast iron or PVC to 4" cast iron or PVC.

Features:
  • PVC body
  • Stainless steel bands, nuts and housings
  • Connects pipe of same or different sizes and materials
  • Adds rigidity and strength to couplings
  • Compatible with clay, concrete, asbestos cement fiber of ductile iron and cast-iron plastic pipe
  • Use with bushings (sold separately) for material transition and size reduction
  • Suitable for underground use
  • Quick and simple connection
  • Corrosion resistant and rustproof

Application:
  • Drain
  • Sewer
  • Vent Piping
  • Waste

Dimensions:
  • Overall Length: 4.022"
  • Overall Width: 5.22"

Specs

Product Type:

Coupling

Size:

4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
4" Rubber Coupling (Cast Iron or PVC to Cast Iron or PVC)
SKU: FRC400
4"

Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Best price on them

Exactly what they are
Mike
Mn
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product

The product is what I expected. It looks durable. I expect it to last a long time.
Garry
NY, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Durability

Long lasting and great pricing
MTG
Clear Brook VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes. I would buy this product again.

Service was excellent. The connectors were exactly what I needed for the job and are obviously of high quality. Much thanks.
Steve DYI
Paonia, CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Used for connecting runoff water.
willie
e tx
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Connecting PVC to PVC when not able to glue a coupling to non pressure schedule 40 due to splicing in the middle of waste line.
Robert
Wylie,Tx
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product -Great Price

This coupling was used to connect cast iron to pvc pipe the fit was perfect. I ordered this from Suoply House, the price was fantastic and it arrived on time.
Wlookout
Jacksonville, FL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product and came so quick!

Dad needed a coupler for his sanitary line while installing radiant heat in the garage area. Great way to button up old cast iron pipe with some new PVC, and move it out of the way when you're working.
arny
Bucks, PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Fit

I would like to inform any one thinking about purchasing these for Supplyhouse, Don't even think about it, the prices are excellent and they arrived support fast (ordered at 5pm and arrived at my door the next day by 12 noon) Cant ask for better then that and the shipping was FREE. Thanks Supplyhouse
Richie The Septic Repair Professional
Westchester/Putnam Counties NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

4"x 4" flexible Coupling for PVC drain line repair

I used this flexible coupling to repair a 4" PVC drain line that had pulled apart because of ground settling over the winter. Not only were the separated lines about 1" apart, but also were offset about an inch. The flexible coupling was big enough to slip over the 4" PVC coupling as well as the 4" PVC pipe, and though I had to cut about an inch off the pipe to make room to insert the flexible coupling, the end result was great.
Bob
Coopersburg, PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this coupling work on 4 inch OD tubing? The tubing size that I need to connect is 4 inches Outside Diameter.

Asked by Retired Engineer 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, it does not, its for 4" ID piping.

Was this review helpful to you?