Apply to be a TradeMaster!
Main product image of 5" x 3" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom

5" x 3" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)

Brand:
Fernco
SKU:
1056-53
Rating:
(4)
Q&A:
(0)
5" x 3" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom
$41.10 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5" x 3"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
This flexible coupling transitions 5" cast iron or PVC to 3" cast iron or PVC.

Specs

–
Product Type:

Coupling

Size:

5" x 3"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I will buy more of these

Great fit
Fish83
Manistee MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, but bought the wrong size

Return was easy, received correct size quickly. Great online Service. Thanks
Don
Oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what the doctor ordered.

Used this coupling to replace a mickey-mouse arrangement in a summer camp septic situation. Quick to install and eliminated several potential leak points, one of which was active.
Ricofay
South Bristol, Maine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Convience, Price and Service

The product I could get almost anywhere but the convenience, price and service ROCKS!!!!!!!!!!!!!!
Environmental Tom
South Plainfield, NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy