Apply to be a TradeMaster!
Main product image of 4" x 3" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom

4" x 3" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)

Brand:
Fernco
SKU:
1056-43
Rating:
(3)
Q&A:
(0)
4" x 3" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom
$8.23 each
BOX UP & SAVE 18%
$268.40 box of 40
$6.71 each
In Stock
In Stock
Get 94 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 3"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
This coupling transitions 4" cast iron or PVC to 3" cast iron or PVC.

Application:
  • Drain
  • Sewer
  • Vent Piping
  • Waste
Dimensions:
  • Overall Length: 4.03"
  • Overall Width: 5.17"

Specs

–
Product Type:

Coupling

Size:

4" x 3"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
4" x 3" Rubber Coupling (Cast Iron or PVC to Cast Iron or PVC)
SKU: FRC400-300
4" x 3"

You May Also Need

2" x 1-1/2" Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)
SKU: 1056-215
Fernco

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Excellent

Everything arrived the next day in excellent condition.
Square One
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Perfect for what I needed them for
dkjkj
Lebanon, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great deal

I like the product and the price difference to local stores is huge. Service and shipping is fast and reliable.
wolfie
Charlottesville VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy