Shop Resideo Sale
Main product image of 2" x 1-1/2" No-Hub Compression Donut
Magnifying glass
Hover image to zoom

2" x 1-1/2" No-Hub Compression Donut

Brand:
Fernco
SKU:
22UX-139
Rating:
(10)
Q&A:
(0)
2" x 1-1/2" No-Hub Compression Donut
Magnifying glass
Hover image to zoom
$10.81 each
BOX UP & SAVE 5%
$256.50 box of 25
$10.26 each
In Stock
In Stock
Get 45 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1-1/2"

Description

–

Note: The "-UX" Model is made for heavy duty cast iron pipe connections.


Fernco Donuts are flexible PVC donut-shaped rings for the compression sealing of sewer pipe joints and DWV connections such as sockets, hubs, bells and spigots. They offer all of the properties necessary to create a strong, lasting joint.


Features:

  • Sewer pipe companies do not manufacture their pipe to common dimensional standards. Instead, pipe is produced to the designs and dimensions best suited for each particular sewer system. Because of this, variations in dimensions of pipe bells, hubs and bores are simply too great to permit making a single universal connector.
  • Fernco Donuts are available in hundreds of sizes and configurations for use with most brands and types of piping material.
  • Made of elastomeric PVC, is corrosion proof and is unaffected by acid or alkali.


Specs

–
Product Type:

Donut

Size:

2" x 1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

I would buy this product again if needed.

Product works exactly like it should.
Jack
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit speedy delivery great customer service

Just what I needed for cast iron pipe
Duke
Syracuse ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for sched XH

Item worked great to connect my 1-1/2" PVC to 2" cast iron (schedule XH).
Nick L
Sagamore Hills, OH
6 years ago
Was this review helpful to you?

I would buy from SupplyHouse again

the donut fit, and it arrived fast.
Ned
Vernon, CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

compression donut

It went in easy and it fit perfectly in the pipe
Bernie
St Louis, Mo.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product with fast shipping

I needed a way to connect some 1.5" pvc to 100 year old and the compression donut was the ticket! Local dealers looked at me like I was nuts when I was telling them what I needed and that the size everyone had was not right. I did my research and after a Google search supplyhouse.com came up, price was reasonable with shipping and it was here within 3 days. Fit just as expected-problem solved.
Mark
See missouri
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not an easy item to find

Hard to find, but impossible to do without, SupplyHouse had it! In stock, fresh, and fast shipping. My 1st place to look for parts!
Mac
Twin Cities MN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit Perfectly

This was a modern replacement for a rotted metal pipe fitting secured with lead. It went in easily, and accepted the PVC pipe as suggested by the manufacturer. Would use one again in a similar situation - easy to install, and seems watertight and formidable.
RJF
Old Saybrook, CT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit!

Exactly the part I needed, shipped quickly (allowing for the weather delays).
Relucatant Plumber
St. Louis, MO
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outside diameter is 3"

This worked perfectly because the inside diameter of my pipe was 3". I had to call Fernco to confirm the part number
Eric
Boston
9 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy