Apply to be a TradeMaster!
Main product image of 2" x 2" Compression Donut
Magnifying glass
Hover image to zoom

2" x 2" Compression Donut

Brand:
Fernco
SKU:
22UX-205
Rating:
(17)
Q&A:
(1)
2" x 2" Compression Donut
Magnifying glass
Hover image to zoom
$8.34 each
BOX UP & SAVE 6%
$234.00 box of 30
$7.80 each
In Stock
In Stock
Get 30 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 2"

Description

–

Note: The "-UX" Model is made for heavy duty cast iron pipe connections.


Fernco Donuts are flexible PVC donut-shaped rings for the compression sealing of sewer pipe joints and DWV connections such as sockets, hubs, bells and spigots. They offer all of the properties necessary to create a strong, lasting joint.


Features:

  • Sewer pipe companies do not manufacture their pipe to common dimensional standards. Instead, pipe is produced to the designs and dimensions best suited for each particular sewer system. Because of this, variations in dimensions of pipe bells, hubs and bores are simply too great to permit making a single universal connector.
  • Fernco Donuts are available in hundreds of sizes and configurations for use with most brands and types of piping material.
  • Made of elastomeric PVC, is corrosion proof and is unaffected by acid or alkali.

Specs

–
Product Type:

Donut

Size:

2" x 2"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3" x 2" Compression Donut
SKU: 33U-205
Fernco

Product Reviews

4.94 out of 17 reviews
100% would recommend this product
4.94
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 17 reviews

Fit right

I have older cast iron that is oversized. I hoped this would fit. Was a little loose when I put it into the hub. Snugged right up when I put the pvc inside. Water test good.
PTplumr
Minneapolis
2 years ago
Was this review helpful to you?

excellent

You guyes are the best.
Mad dog
millbrook ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again, works great

I am remodeling my house and currently had cast iron pip from slab to roof. I removed all the cast iron that was above the slab and converted it to schedule 40 PVC pipe. I measured the inside hub of the cast iron and the outside diameter of the Schedule 40 pvc pipe and called Fernco and they pointed to this compression donut. it was easy to put in the donut, but trying to get the PVC pipe into the donut it was a snug fit and once I got the pvc in its not coming out.
TuGotti
Houston, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What I needed

Product not carried in local stores, so I am happy to find it easily available at supply house.
Sue
Los Angeles
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality. Correct fit is important.

Good quality. Worked just fine with a vintage (1886!) hub. Just get the right fit. The Fernco 22UX-205 version is about 3-3/32" O.D. The 22U version is about 3" O.D. If you can't get a good fit with this donut, go back to oakum and lead.
Ginkgo
Raleigh, NC
4 years ago
Was this review helpful to you?

Fernco XH Compression Donut

Used this to connect 2-in PVC drain line into XH Cast Iron Wye. A breeze to install, just some dishwashing soap to lube the inside of the donut, and a 3-in wood mallet to drive the pipe until it bottomed into the Wye socket. Seals well, no seepage. Special Kudos to SupplyHouse.com -- they had the XH donut in-stock (unlike others), and I had it via UPS within twenty (20) hours after placing the order.
Pi-ed Piper
O'port NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great.

Made connecting 2" schedule 40 pvc to my old 4" cast iron drain a snap.
J
Pensacola, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly what I needed

I ordered the same part from another supplier and they sent a 3x2, I didn't even bother sending it back. I found this supplier and got what I ordered, thanks!
Hamuk
riverside
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Couldn't be happier!

The product was perfect & I was amazed at how quickly I received it. Excellent experience!
Bob
Aurora Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying this again!

I have a confession, I am not using this for what it is made for. I am using it on the end of my wand that I make tumblers with! It fits into most sized cups and holds them level while on my turner!
everkeen
Meherrin, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the exact OD and ID dimensions for this donut?

Asked by Sam 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Sam, thanks for writing in. The actual size of this donut is 2.998" OD x 2.38" ID.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy