Apply to be a TradeMaster!
Main product image of 3" x 3" ProFlex Coupling (Thinwall PVC to Sched. 40 PVC)
Magnifying glass
Hover image to zoom

3" x 3" ProFlex Coupling (Thinwall PVC to Sched. 40 PVC)

Brand:
Fernco
SKU:
3009-33
Rating:
(3)
Q&A:
(0)
3" x 3" ProFlex Coupling (Thinwall PVC to Sched. 40 PVC)
Magnifying glass
Hover image to zoom
$22.91 each
BOX UP & SAVE 15%
$465.60 box of 24
$19.40 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 3"

Description

–
Features:
  • 012" stainless steel shield
  • 301 Stainless Steel Clamp Bands

Specifications:
  • Gasket Material: Neoprene
  • Gasket ID: Part No. and application on each gasket.
  • Shield Assembly Material Requirements: All 300 Series S.S.
  • Clamp
  • Band = 301 Stainless Steel .025 x .500 x Length
  • Housing = 301 Stainless Steel - Fernco
  • Screw = 305 Stainless Steel 5/16" Hex - No Slot
  • Shield - 301 Stainless Steel .012 x 2.125 x Length
  • Eyelet - 305 Stainless Steel
  • Installation Torque = 60" lbs.
  • Maximum test pressure: 4.3 PSI (29.6KPA)
  • Maximum operating temperature: 180° F
  • Conforms to the requirement of ASTM C1460

Specs

–
Size:

3" x 3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Thin wall PVC to Sch40 PVC

Worked great..Not avaliable at local plumbing supply companys. But you know SUPPLYHOUSE.COM Always has hard to find fittings, and Gast Shipping.
Willys Plumbing
Columbus Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

When you need this, it's the only part that fits!

I needed to use a section of thinwall pvc to insert into old transite pipe. But I also wanted to go to schedule 40 pipe as soon as I could to be able to use more available pipe and fittings. This coupling fit the bill.
Yardbird
NW Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find coupling for a one time repair

This coupling was hard to find and Supply House had it. I received it in two days and completed my project which could not have been done without this coupling.
Joe not the Plumber
MD
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy