Apply to be a TradeMaster!
Main product image of 3" x 3" ProFlex Coupling (Cast Iron to PVC, Steel or Extra-Heavy Cast Iron)
Magnifying glass
Hover image to zoom

3" x 3" ProFlex Coupling (Cast Iron to PVC, Steel or Extra-Heavy Cast Iron)

Brand:
Fernco
SKU:
3000-33
Rating:
(3)
Q&A:
(0)
3" x 3" ProFlex Coupling (Cast Iron to PVC, Steel or Extra-Heavy Cast Iron)
Magnifying glass
Hover image to zoom
$11.92 each
BOX UP & SAVE 5%
$270.96 box of 24
$11.29 each
In Stock
In Stock
Get 226 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 3"

Description

–
This fitting connects 3" cast iron to 3" PVC, steel, or extra-heavy cast iron.

Specifications:
  • .012" stainless steel shield
  • 301 Stainless Steel Clamp Bands
  • Gasket Material: Neoprene
  • Gasket ID: Part No. and application on each gasket.
  • Shield Assembly Material Requirements: All 300 Series S.S. Clamp
  • Band = 301 Stainless Steel .025 x .500 x Length
  • Housing = 301 Stainless Steel - Fernco
  • Screw = 305 Stainless Steel 5/16" Hex - No Slot
  • Shield - 301 Stainless Steel .012 x 2.125 x Length
  • Eyelet - 305 Stainless Steel
  • Installation Torque = 60 lb-in
  • Maximum test pressure: 4.3 PSI (29.6KPA)
  • Maximum operating temperature: 180° F
  • Conforms to the requirement of ASTM C1460

Specs

–
Size:

3" x 3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
3" x 3" No Hub Transition Coupling (Cast Iron to PVC, Steel or Extra-Heavy Cast Iron)
SKU: NHTCA300
3" x 3"

You May Also Need

1-1/2" x 1-1/2" ProFlex Coupling (Cast Iron, PVC, Steel to Copper)
SKU: 3001-150
Fernco

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Very good quality

Used to connect new PVC to old cast iron drain lines. Unit was quality construction stainless steel and synthetic rubber gasket seal. Solid product. Expect it'll last 40 years or more based on the 30 year old ones that I dug out from under the slab.
Fredwds
Waitsfield VT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works nice

Good reliable connection easy to install.
Maintenance
Jericho vt
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked for me

This product worked perfectly to connect my 3" cast iron to 3" PVC. Worked as advertised. I'll be buying again.
Tyler
Detroit, mi
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy