Apply to be a TradeMaster!
Main product image of 3" x 3" Donut
Magnifying glass
Hover image to zoom

3" x 3" Donut

Brand:
Fernco
SKU:
33UX-305
Rating:
(2)
Q&A:
(1)
3" x 3" Donut
Magnifying glass
Hover image to zoom
$11.64 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 3"

Description

–

Note: The "-UX" Model is made for heavy duty cast iron pipe connections.


Fernco Donuts are flexible PVC donut-shaped rings for the compression sealing of sewer pipe joints and DWV connections such as sockets, hubs, bells and spigots. They offer all of the properties necessary to create a strong, lasting joint.


Product Features

  • Sewer pipe companies do not manufacture their pipe to common dimensional standards. Instead, pipe is produced to the designs and dimensions best suited for each particular sewer system. Because of this, variations in dimensions of pipe bells, hubs and bores are simply too great to permit making a single universal connector.
  • Fernco Donuts are available in hundreds of sizes and configurations for use with most brands and types of piping material.
  • Made of elastomeric PVC, is corrosion proof and is unaffected by acid or alkali.

Specs

–
Product Type:

Donut

Size:

3" x 3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

3" x 3" Donut
SKU: 150-305
Fernco

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy it again

Perfect part, quickly delivered
Melc
Milford Ohio 45150
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again if the need arises

This bushing is just the ticket to adapt 3" pvc into a 3" cast iron female end. I couldn't find these at any of the local supply stores and SupplyHouse came through again!
Mr Fixit
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hello- are you able to tell us the diamter of this donut measured across the top, and also across the bottom? Thanks!

Asked by CK5313 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi! Here is the tech sheet that has been provided: https://cdn.menardc.com/main/items/media/FERNC001/Prod_Tech_Spec/33UX305.pdf

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. The actual size of this donut is 4.13" OD x 3.5" ID - https://www.screencast.com/t/mmwg0X1MK

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy