Apply to be a TradeMaster!
Main product image of 3" Multi-Tite Service Weight Gasket
Magnifying glass
Hover image to zoom

3" Multi-Tite Service Weight Gasket

SKU:
V95003
Rating:
(1)
Q&A:
(0)
3" Multi-Tite Service Weight Gasket
Magnifying glass
Hover image to zoom
$4.53 each
BOX UP & SAVE 9%
$310.50 box of 75
$4.14 each
In Stock
In Stock
Get 5 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
  • Multi rings on outside make this gasket the easiest to install
  • Meets ASTM Standard C564
  • Specs

    –
    Product Type:

    Gasket

    Size:

    3"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Closed Now:
    Hours
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Size
    CURRENT ITEM
    Product Image of 3" Multi-Tite Service Weight Gasket
    3" Multi-Tite Service Weight Gasket
    SKU: V95003
    (1)
    Gasket
    3"

    You May Also Need

    4" Multi-Tite Service Weight Gasket
    SKU: V95004
    Jones Stephens

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-1 of 1 reviews

    Ordering products

    This place is really good and attentive to your needs. A++++
    Fishface
    New Jersey
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy