Apply to be a TradeMaster!
Main product image of 6" x 6" Flexible Strong Back PVC Shielded Coupling (Clay to Cast Iron, PVC, Copper, Steel or Lead)
Magnifying glass
Hover image to zoom

6" x 6" Flexible Strong Back PVC Shielded Coupling (Clay to Cast Iron, PVC, Copper, Steel or Lead)

Brand:
Fernco
SKU:
5002-66RC
Rating:
(0)
Q&A:
(0)
6" x 6" Flexible Strong Back PVC Shielded Coupling (Clay to Cast Iron, PVC, Copper, Steel or Lead)
Magnifying glass
Hover image to zoom
$78.35 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6" x 6"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
6" x 6" Flexible Strong Back PVC Shielded Coupling (Clay to Cast Iron, PVC, Copper, Steel or Lead)

Connects Clay to CI, Plastic, Copper, Steel or Lead and withstands shear forces and heavy earth loads

Connection Type
  • Clay connecting to Cast Iron
  • Clay connecting to Plastic
  • Underground

Specs

–
Product Type:

Coupling

Size:

6" x 6"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy