Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Size
–

4" (1)
6" (1)

Price Range
–

$45 to $50 (1)
$70 to $80 (1)

Clay to Cast Iron, PVC, Copper, Steel or Lead Couplings

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 4" x 4" Flexible Strong Back PVC Shielded Coupling (Clay to Cast Iron, PVC, Copper, Steel or Lead)
$48.29 each
In Stock
Get 18 by Mon, Nov 23
In Stock
Get 18 by Mon, Nov 23
Compare
Product Image of 6" x 6" Flexible Strong Back PVC Shielded Coupling (Clay to Cast Iron, PVC, Copper, Steel or Lead)
$78.35 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About Clay to Cast Iron, PVC, Copper, Steel or Lead Couplings

Clay to Cast Iron, PVC, Copper, Steel or Lead Couplings are shielded flexible couplings that join clay pipe to another pipe material. The Fernco 1002-44RC StrongBack coupling, for example, is listed as connecting clay to cast iron, plastic, copper, steel or lead. StrongBack RC couplings pair a 0.012 inch stainless steel shear ring with a molded-in bushing to add stability to the joint. Fernco lists a standard installation torque of 60 in-lbs for sizes smaller than 16 inches, a maximum test pressure of 4.3 PSI, and a maximum operating temperature of 140°F that is not continuous. Fernco also lists ASTM D5926 among the standards for the line. Clay lines often join a different pipe material, so the right transition coupling matters for repairs and tie-ins that face earth loads and pipe movement.

Subcategories

  • Clay to Cast Iron Couplings: Clay to Cast Iron Couplings join clay pipe to cast iron pipe. Fernco lists clay to cast iron as a supported connection on the 1002-44RC and the 1002-64RC StrongBack couplings. Fernco designs StrongBack RC couplings for underground transitions that face heavy earth loads and pipe movement. The 1002-44RC lists a dimension A of 5.36 inches.
  • Clay to Plastic Couplings: Clay to Plastic Couplings join clay pipe to plastic pipe. Fernco lists clay to plastic as a supported connection on the 1002-64RC StrongBack coupling. Installers use them where a clay line meets plastic piping in an underground transition. The 1002-64RC lists a dimension A of 7.50 inches.
  • Clay to Lead Couplings: Clay to Lead Couplings join clay pipe to lead pipe. Fernco lists clay to lead as a supported connection on the 1002-44RC. The StrongBack RC design pairs a 0.012 inch stainless steel shear ring with a molded-in bushing. Plumbers apply the 60 in-lbs standard installation torque on sizes smaller than 16 inches.
  • Clay to Steel or Copper Couplings: Clay to Steel or Copper Couplings join clay pipe to steel or copper pipe. The 1002-44RC and 1002-64RC descriptions both list copper and steel among the materials that connect to clay. Fernco lists a maximum test pressure of 4.3 PSI for the StrongBack RC 1000 Series. Confirm the job's test pressure stays within that figure.

Buying Guide

Start with the two pipe materials being joined. The Fernco 1002-44RC and 1002-64RC descriptions list clay to cast iron, plastic, copper, steel or lead, so confirm the second material is on that list before ordering.

Next, match the coupling to both pipe sizes. Measure the actual clay end rather than assuming a nominal size. The 1002-44RC lists a dimension A of 5.36 inches and the 1002-64RC lists 7.50 inches, so confirm the part number against the pipe sizes at the joint.

Consider the burial conditions next. Fernco designs StrongBack RC couplings for underground transitions that face heavy earth loads and pipe movement, and the stainless steel shear ring resists earth loads and shear forces. When selecting Clay to Cast Iron, PVC, Copper, Steel or Lead Couplings for buried work, look for the shear ring and molded-in bushing in the description.

Check the limits before committing. Fernco lists a maximum test pressure of 4.3 PSI and a maximum operating temperature of 140°F that is not continuous, so confirm the application stays within those figures.

Last, plan the install. Fernco lists a standard torque of 60 in-lbs for sizes smaller than 16 inches, and the line lists ASTM C1173, CSA B602, and ASTM D5926, so check those standards against local code and inspector requirements.

Frequently Asked Questions

What do clay to cast iron, PVC, copper, steel or lead couplings connect?

Clay to Cast Iron, PVC, Copper, Steel or Lead Couplings connect clay pipe to another pipe material. Fernco lists the 1002-44RC as connecting clay to cast iron, plastic, copper, steel or lead. Confirm the second pipe material before ordering.

What is the shear ring on a StrongBack coupling for?

A StrongBack RC clay transition coupling uses a 0.012 inch stainless steel shear ring that resists earth loads and shear forces. The shear ring and molded-in bushing add stability to the joint. Both matter on buried clay to cast iron or plastic transitions.

What torque do clay transition couplings need?

Fernco lists a standard installation torque of 60 in-lbs for StrongBack RC clay to cast iron couplings in sizes smaller than 16 inches. Sizes 16 inches and larger list 120 in-lbs. Follow Fernco's instructions for the specific coupling.

What are the temperature and pressure limits on these couplings?

Fernco lists a maximum operating temperature of 140°F, not continuous, and a maximum test pressure of 4.3 PSI for its StrongBack RC 1000 Series. Confirm the clay to cast iron, PVC, copper, steel or lead coupling application stays within those limits.

Which standards apply to StrongBack clay couplings?

Fernco lists ASTM C1173, CSA B602, and ASTM D5926 for its StrongBack RC 1000 Series couplings. Clay to Cast Iron, PVC, Copper, Steel or Lead Couplings from that line should still be checked against local code and inspector requirements.

Didn't find what you're looking for? 
Let us know
.