Apply to be a TradeMaster!
Main product image of 4" x 3" Downspout Connector
Magnifying glass
Hover image to zoom
4" x 3" Downspout Connector
Magnifying glass
Hover image to zoom
$9.09 each
BOX UP & SAVE 15%
$155.40 box of 20
$7.77 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 3"

Description

–

4" Drain Pipe and 3" x 2" Circular Downspout


Fernco Flexible Downspout Connectors stretch easily over most common downspouts and drain pipes to seal out problem causing debris and pests. Installation is fast and simple.


Features:

  • For use with aluminum, steel or plastic downspouts and cast iron, spiral, corrugated or plastic drain pipe.


Specs

–
Product Type:

Connector

Size:

4" x 3"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy