Apply to be a TradeMaster!
Main product image of 4" x 252" Pow-R Pipe Wrap
Magnifying glass
Hover image to zoom

4" x 252" Pow-R Pipe Wrap

Brand:
Fernco
SKU:
FPW4252CS
Rating:
(1)
Q&A:
(0)
4" x 252" Pow-R Pipe Wrap
Magnifying glass
Hover image to zoom
FPW4252CS has been discontinued
Discontinued August 13, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
4" x 252"

Description

–
Pow-R Wrap is a strong, permanent and economical repair. Works on virtually every kind of pipe and hose. It's an easy alternative to traditional methods such as cementing, soldering, welding, sleeving and replacement. Works on wet, dry, clean, dirty or corroded pipes. Even works under water...salt or fresh.

Pow-R Wrap is a complete, self contained kit that includes a resin impregnated fiberglass tape in foil bag, Pow-R Stick epoxy putty to enhance repairs, 1 pair of protective gloves and complete installation instructions. Three convenient sizes to choose from.

Features:
  • to repair from 3" to 6" diameter pipe
  • Water activated fiberglass wrap
  • Safe for drinking water system repairs
  • Repairs any material, pipe or hose
  • Cures in 30 minutes
  • Conforms to a standard water main pressure test
  • Withstands temps up to 425º F
  • Ideal for emergencies and frozen pipe breaks
  • Available for up to 1", 3" and 6" pipes
  • Impervious to water, oils, chemicals, solvents and acids

Specifications:
  • Cures in 30-90 Minutes
  • Conforms to a standard water main pressure test
  • EPA Approved
  • No Tools Needed

Specs

–
Application:

Plumbing

Size:

4" x 252"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Second-Time User

Used the wrap to repair/reinforce a deteriorated well head. Learned a lot the first time. Definitely: wear 2 pairs of latex gloves, wear a long sleeve shirt, wear long pants, do not touch ANYTHING you don't want stuck to you. First time it was like a Three Stooges episode with "stuff" stuck all over me. Very sticky as it dries, and you have to keep working it until it sets. An excellent repair once it dries.
Bird Dog Guy
Eastern Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?