Apply to be a TradeMaster!
Main product image of 8" x 540" Pow-R Wrap Industrial with Pow-R Belt
Magnifying glass
Hover image to zoom

8" x 540" Pow-R Wrap Industrial with Pow-R Belt

Brand:
Fernco
SKU:
FPW8540S-1
Rating:
(0)
Q&A:
(0)
8" x 540" Pow-R Wrap Industrial with Pow-R Belt
Magnifying glass
Hover image to zoom
$266.00 each
Backorder
Backorder
Get it Thu, Sep 10 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
8" x 540"

Description

Pow-R Wrap Industrial with Pow-R Belt is your fast, easy-to-use, permanent repair solution for large diameter pipes. Reduce your down time while saving money over the cost of pipe replacement. Pow-R Belt makes installation easier with a hands-free cure time while creating a smooth, tight professional finish.

Ordering has been simplified to one product SKU. With only one SKU in your inventory, and one to five kits on hand, you can make repairs on 8? to 50? outside diameter pipes. Repair fractures up to a 1/4" wide x 4" long.

Ideal for Municipalities, Industrial Parks, Marine, Water/Sewer Plants, Pump Stations, and even Chemical/Petroleum Plants.

Features:
  • Heat resistant to 425. F
  • Works on wet or damp surfaces
  • Safe for drinking water system repairs
  • Impervious to water, oils, chemicals, solvents & acids
  • Conforms to a standard water main pressure test
  • Permanently repairs up to a 1/4? W x 4? L size crack
  • Cures in 60-90 minutes at temperatures between 55º - 75º F. Higher or lower temps will influence cure time

Specs

Application:

Plumbing

Size:

8" x 540"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy