Apply to be a TradeMaster!
Main product image of 4" 90° Quik Flexible Elbow
Magnifying glass
Hover image to zoom

4" 90° Quik Flexible Elbow

Brand:
Fernco
SKU:
QL-400
Rating:
(2)
Q&A:
(0)
4" 90° Quik Flexible Elbow
Magnifying glass
Hover image to zoom
$38.39 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Angle
90°

Description

–
Qwik Elbows let you make 90º connections of all common household drain, waste and vent pipes quickly and easily without using special tools or fittings. Because they're exceptionally flexible and extra long, they're the ideal replacement for fittings cut out at the joint during alteration or repair. Reducing sizes are made with separately supplied Qwik Bushings.
  • Extra length makes up for cut out fitting
  • Flexibility makes for easy installation in limited spaces
  • Reducing sizes can be made with insert Qwik Bushing
  • 300 series stainless steel clamps
  • For use with Clay, Plastic, Steel, Copper or Lead pipe
  • Leak-proof, root-proof and are resistant to chemicals, ultraviolet rays, fungus growth, and normal sewer gases
  • Conforms to ASTM D5926
  • Maximum test pressure: 4.3 PSI (29.6KPA)
  • Maximum operating temperature: 140ºF non-consistent
  • For Pipe Size: 4"

Specs

–
Size:

4"

Angle:

90°

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Angle
CURRENT ITEM
Product Image of 4" 90° Quik Flexible Elbow
4" 90° Quik Flexible Elbow
SKU: QL-400
(2)
4"
90°

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Fernco

Original fernco fitting. Fast cheap shipping.
Max
Wilmington, DE
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

An easy fix for the misaligned.

Having encountered a convoluted system with misaligned pipes that would have required extra time and effort in a crawl space environment, I purchased the 4" flex elbow to close the gap. It worked perfectly and is performing fine. I wish there was 4" flex runs to replace rigid PVC pipe too.
JimD
Cape Cod MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy