Apply to be a TradeMaster!
Main product image of 4" QwikSeal Connector for SDR-35 Pipe - Green
Magnifying glass
Hover image to zoom

4" QwikSeal Connector for SDR-35 Pipe - Green

Brand:
Fernco
SKU:
QS-4
Rating:
(0)
Q&A:
(0)
4" QwikSeal Connector for SDR-35 Pipe - Green
Magnifying glass
Hover image to zoom
$96.93 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–

QwikSeal by Fernco is a groundbreaking solution for tapping into new, existing, and rehabilitated sanitary and storm lines with minimal excavation, saving time and reducing hassle. This product not only simplifies the installation process but also minimizes inventory needs by connecting with virtually any pipe material. Its versatile lineup accommodates concrete, clay, and solid-wall plastic pipes, ensuring reliable performance in any situation.

Featuring easy-to-identify colors for straightforward installation, QwikSeal eliminates the need for glues, epoxies, grout, or complex gaskets. Compliant with ASTM C 923 standards, QwikSeal delivers a high-performance seal that withstands up to 10 PSI and handles up to 7° of deflection in concrete manholes. Proudly made in the USA, QwikSeal stands as a robust, efficient choice for professionals seeking quality and versatility. This item Connects Connects 4" SDR-35 pipe to 8" and larger pipe.


Features:

  • Powerful Versatility - Qwikseal lateral connectors by Fernco deliver a strong, water-tight seal for a wide range of pipe sizes and materials, ensuring reliable performance in any application.
  • Hassle-Free Installation - Installs cleanly without disturbing bedding, requiring no glues, epoxies, grout, or difficult to use hubs.
  • Minimal Excavation - Provides access to new, existing, and rehabilitated sanitary and storm lines with minimal excavation, saving time and reducing hassle.

Specs

–
Application:

Plumbing

Size:

4"