Apply to be a TradeMaster!
Main product image of 6" QwikSeal Connector for Schedule 40 Pipe - Gray
Magnifying glass
Hover image to zoom

6" QwikSeal Connector for Schedule 40 Pipe - Gray

Brand:
Fernco
SKU:
QS-6S40
Rating:
(0)
Q&A:
(0)
6" QwikSeal Connector for Schedule 40 Pipe - Gray
Magnifying glass
Hover image to zoom
$115.01 each
In Stock
In Stock
Get 20 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"

Description

–

QwikSeal by Fernco is a groundbreaking solution for tapping into new, existing, and rehabilitated sanitary and storm lines with minimal excavation, saving time and reducing hassle. This product not only simplifies the installation process but also minimizes inventory needs by connecting with virtually any pipe material. Its versatile lineup accommodates concrete, clay, and solid-wall plastic pipes, ensuring reliable performance in any situation.

Featuring easy-to-identify colors for straightforward installation, QwikSeal eliminates the need for glues, epoxies, grout, or complex gaskets. Compliant with ASTM C 923 standards, QwikSeal delivers a high-performance seal that withstands up to 10 PSI and handles up to 7° of deflection in concrete manholes. Proudly made in the USA, QwikSeal stands as a robust, efficient choice for professionals seeking quality and versatility. This item Connects Connects 6" SCH-40 pipe to 10" and larger pipe.


Features:

  • Powerful Versatility - Qwikseal lateral connectors by Fernco deliver a strong, water-tight seal for a wide range of pipe sizes and materials, ensuring reliable performance in any application.
  • Hassle-Free Installation - Installs cleanly without disturbing bedding, requiring no glues, epoxies, grout, or difficult to use hubs.
  • Minimal Excavation - Provides access to new, existing, and rehabilitated sanitary and storm lines with minimal excavation, saving time and reducing hassle.

Specs

–
Size:

6"

Product Type:

Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy