Apply to be a TradeMaster!
Main product image of Universal Downspout Connector, 6" Cap
Magnifying glass
Hover image to zoom

Universal Downspout Connector, 6" Cap

Brand:
Fernco
SKU:
UDSC-6C
Rating:
(0)
Q&A:
(0)
Universal Downspout Connector, 6" Cap
Magnifying glass
Hover image to zoom
$25.73 each
BOX UP & SAVE 13%
$270.12 box of 12
$22.51 each
In Stock
In Stock
Get 14 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"

Description

–
The unique design of Fernco's Universal Downspout Connector allows for the easy connection of standard and non-standard downspouts to 6" sewer pipe and even allow for offset installations. Made from strong, flexible PVC for years of trouble-free use.

Features:
  • Fits the OD of PVC and Cast Iron ONLY.
  • For DWV pipe exposed above ground.
  • For ANY downspout with a diagonal measurement of 6” or less.
  • Commercial or Residential
  • No Clamps Required
  • No Shrinking or Cracking
  • No Infiltration
  • Positive Seal
  • Rot and Root Proof
  • Allows Offset Installation
  • Simple trace and cut installation

Specs

–
Product Type:

Connector

Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy