Apply to be a TradeMaster!
Main product image of 2" Expansion Joint
Magnifying glass
Hover image to zoom

2" Expansion Joint

Brand:
Fernco
SKU:
XJ-2
Rating:
(0)
Q&A:
(0)
2" Expansion Joint
Magnifying glass
Hover image to zoom
$23.12 each
BOX UP & SAVE 14%
$397.20 box of 20
$19.86 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
One piece design for trouble-free vertical pipe installations. Fernco's one-piece expansion joints allow for thermal expansion and contraction of drain, waste and vent pipes and inside rain water conductor systems. They eliminate costly offsets normally used to accommodate expansion and contraction.

Features:
  • Unique one-piece construction
  • Internal stops of positive positioning
  • No sliding parts to malfunction
  • No packing to jam, freeze or leak
  • Maintenance-free
  • Maximum test pressure: 4.3 PSI (29.6KPA)
  • Maximum operating temperature: 140°F non-consistent

Specs

–
Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy