Apply to be a TradeMaster!
Main product image of GSK-160A, mV/24V Thermal Safety Switch - Auto Reset (D.I. Furnaces)
Magnifying glass
Hover image to zoom

GSK-160A, mV/24V Thermal Safety Switch - Auto Reset (D.I. Furnaces)

SKU:
46086403
Rating:
(0)
Q&A:
(0)
GSK-160A, mV/24V Thermal Safety Switch - Auto Reset (D.I. Furnaces)
Magnifying glass
Hover image to zoom
$31.63 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
mV, 24V
Product Highlight: Position
Normally Closed

Description

–
Thermal safety switches efficiently detect flue gas spillage due to a blocked flue, continuous down drafting or inadequate draft condition. With the safety switch wired in series with the burner circuit, the switch will de-energize the system's burner or burner control once it senses the spillage of hot flue gases. Available for gas-fired and oil-fired applications.

Application: The GSK-160A is designed for use on draft induced furnaces. Silver Contacts. Automatic Reset Switch.

How It Works: The Thermal Safety Switch detects the increased heat generated by the flue gas spillage and deactivates the furnace or boiler.

Specs

–
Contact Material:

Silver

Voltage:

mV

24V

Switch:

SPST

Position:

Normally Closed

Switch Closes:

Automatic Reset

Switch Opens:

160°F