Apply to be a TradeMaster!
Main product image of Model SWG-4RMK 4" Replacement Motor Kit
Magnifying glass
Hover image to zoom

Model SWG-4RMK 4" Replacement Motor Kit

SKU:
46131501
Rating:
(1)
Q&A:
(0)
Model SWG-4RMK 4" Replacement Motor Kit
Magnifying glass
Hover image to zoom
$335.75 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
Gas and oil heating appliances generate heat through the combustion of fuel. The heat is transferred through the heat exchanger and distributed to the conditioned space. The products of combustion, however, must be vented safely out of the structure. In a conventional chimney, venting is achieved by the natural lifting action of the hot combustion gas. New, efficient systems absorb more of the heat in the heat exchanger and produce lower temperature vent gas. Lower temperature gas does not rise as quickly or as reliably as in older, less efficient systems. Power venting or sidewall venting is more economical and safer than chimney venting. A power venter uses a motorized blower to vent the products of combustion. A power venter is interlocked with the appliance to ensure that proper draft is achieved before the appliance burner is activated.

Features
  • Patented SWG or ComboVent Power Venters are ETL and cETL listed for all LP gas, natural gas, or oil-fired heating equipment. The SWG or ComboVent combines the motor, blower, and vent hood in one complete, easy to install unit. The SWG mounts on the outside of the building and pulls the combustion gases from the appliance through the outside wall utilizing 100% negative pressure. Benefits of the SWG or ComboVent Power Venter include:
  • 100% negative pressure in the vent pipe for maximum safety.
  • Standard galvanized pipe can be used instead of expensive stainless steel.
  • No need to seal vent pipe joints, saving time and money.
  • Significantly longer vent lengths than positive pressure, direct vent systems.
  • The SWG or ComboVent is recommended by major heating appliance manufacturers.
  • The SWG or ComboVent must be sized to match the appliance or appliances' input firing rate. Most firing rates are published in the manufacturer's installation manual. The SWG and ComboVent must be installed with a CK Control Kit to ensure proper listing and safe, efficient venting.
Part #:46131501

Specs

–
Size:

4"

Product Type:

Replacement Motor Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Better than original motor

The motor is a better design than the one I replaced, this one has sealed bearings (no need to oil) and a capacitor for starting up. It was a breeze to install.
Bob
NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy