Apply to be a TradeMaster!
Main product image of 3" Replacement Motor Kit for SWG-3
Magnifying glass
Hover image to zoom

3" Replacement Motor Kit for SWG-3

SKU:
46196601
Rating:
(2)
Q&A:
(1)
3" Replacement Motor Kit for SWG-3
Magnifying glass
Hover image to zoom
$374.72 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
Gas and oil heating appliances generate heat through the combustion of fuel. The heat is transferred through the heat exchanger and distributed to the conditioned space. The products of combustion, however, must be vented safely out of the structure. In a conventional chimney, venting is achieved by the natural lifting action of the hot combustion gas. New, efficient systems absorb more of the heat in the heat exchanger and produce lower temperature vent gas. Lower temperature gas does not rise as quickly or as reliably as in older, less efficient systems. Power venting or sidewall venting is more economical and safer than chimney venting. A power venter uses a motorized blower to vent the products of combustion. A power venter is interlocked with the appliance to ensure that proper draft is achieved before the appliance burner is activated.

Note: ComboVent and SWG-4HD, 5 & 6 Motor Kits include a stainless steel blower wheel for better performance and extended life.

When to use the SWG/CV Power Venter:
  • Use with gas or oil furnaces, boilers, and water heaters.
  • New construction.
  • When converting from electric to gas or oil.
  • To avoid relining a chimney.
  • When installing an additional heating appliance.
  • When co-venting with water heater or additional appliance, can be used as a gas/oil combo single unit.
  • Specs

    –
    Product Type:

    Replacement Motor Kit

    Size:

    3"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Fit like the original

    Seems to be working as it should.
    spiffy
    Pa.
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product

    This was a replacement for one 22 years old and it was exactly like the old one.Also only took 3 days to get it.It is on my water heater,which is also 22 yrs old .
    PETE
    New Bern N.C.
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Does this motor have a guarantee ? I bought one less than 1 year ago, and it's stopped working.

    Asked by gmason 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    We honor a 1 year warranty on this unit.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy