Apply to be a TradeMaster!
Main product image of 80+ Gas Draft Induced Furnace Vent Kit
Magnifying glass
Hover image to zoom

80+ Gas Draft Induced Furnace Vent Kit

SKU:
46205414
Rating:
(0)
Q&A:
(1)
80+ Gas Draft Induced Furnace Vent Kit
Magnifying glass
Hover image to zoom
$1,000.13 each
In Stock
In Stock
Get 2 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Designed for operation with natural gas and LP gas. The thermostat calls for heat and energizes a relay which activates the power venter. After the venter motor has come up to speed, the pressure switch closes. This closes the circuit to the burner and allows the burner to fire. After the heating requirement has been satisfied, the thermostat circuit will open and deactivate the burner. The power venter operates for a period of time after the burner has shut off to purge remaining flue gases.

Kit Includes:
  • SWGII-4HD Sidewall Power Venter
  • CK-43F Control Kit (Includes 4" MG-1 Barometric Draft Control

    Model: SWG-4G

Specs

–
Product Type:

Power Venter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the difference between Field Controls SWG-4G and SWG-4HD?

Asked by Douglas 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Douglas. The SWG-4G is a gas furnace vent kit which can be used with all 80+ gas draft induced furnaces, and includes a control kit with a backdraft damper. The SWG-4HD includes only the power venter itself.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy