Apply to be a TradeMaster!
Main product image of CV-5 Telescopic Combovent for Oil Fired Equipment (Stainless Steel)
Magnifying glass
Hover image to zoom

CV-5 Telescopic Combovent for Oil Fired Equipment (Stainless Steel)

SKU:
46521802
Rating:
(0)
Q&A:
(0)
CV-5 Telescopic Combovent for Oil Fired Equipment (Stainless Steel)
Magnifying glass
Hover image to zoom
$1,180.61 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Amperage
1.3 Amps

Description

–
Features:
  • Amps: 1.3
  • Max Oil GPH Input 100 PSI: 1.85
  • Max Oil GPH Input 140 PSI: 1.55
  • RPM 3000
  • Volts 115

Specs

–
Product Type:

Air System

Application:

Oil fired burners

Voltage:

115V

RPM:

3000

Amperage:

1.3

Features:

Telescoping

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy