Shop Resideo Sale
Main product image of 5" Stainless Steel Vent Riser w/ Power Venter (290,000 BTU)
Magnifying glass
Hover image to zoom

5" Stainless Steel Vent Riser w/ Power Venter (290,000 BTU)

SKU:
46562502
Rating:
(0)
Q&A:
(1)
5" Stainless Steel Vent Riser w/ Power Venter (290,000 BTU)
Magnifying glass
Hover image to zoom
$2,609.74 each
In Stock
In Stock
Get 2 Mon, Nov 16 - Thu, Nov 19

Lift Gate

–
This product weighs 100 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Voltage
115V
Product Highlight: BTU Input
290000 BTUs
Product Highlight: RPM
3100 RPM

Description

–
Power Venter Features:
  • Ensures the vent termination is above grade and in compliance with codes
  • Perfect for basement installations where a window well must be used or when a vent terminal cannot be mounted to maintain a minimum 12" clearance above grade
  • Combustion air connection rotates 360° for easier installation
  • Stainless steel construction
  • Dimensions: 42-1/16" x 32-1/4" x 20-3/8" x 9-5/8" x 6-7/8" x 44" x 10" x 12 -7/8"
  • Thermal Protection: Yes
  • Amps: 1.3

  • **Image may not represent actual product.**

    Specs

    –
    Product Type:

    Power Venter

    Size:

    5"

    BTU Input:

    290000

    Voltage:

    115V

    Hertz:

    60

    RPM:

    3100

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Is the power vent the SWG-5 or the SWG-5s?

    Asked by Boilermaker 10 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    This vent riser includes the SWG-5 power vent unit.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy