Apply to be a TradeMaster!
Main product image of 19" x 20" Flex Filter for Aprilaire 310 (FLEX-6.5)
Magnifying glass
Hover image to zoom

19" x 20" Flex Filter for Aprilaire 310 (FLEX-6.5)

SKU:
46600409
Rating:
(2)
Q&A:
(0)
19" x 20" Flex Filter for Aprilaire 310 (FLEX-6.5)
Magnifying glass
Hover image to zoom
$46.03 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
19" x 20" x 4"
Product Highlight: MERV
11 MERV Rating
Product Highlight: Material
Synthetic

Description

–
Field Controls has the exact fit for Aprilaire, Honeywell, Carrier, Bryant, Trion, Ultravation, GeneralAire, Skuttle and other brand-name filters. Our FlexFilter replaces nearly all major brands, so there is no need track down the manufacturer’s specific filter since we have it. Plus most FlexFilters can be configured for 2 sizes. It is 2 filters in 1.

Features:
  • Replaces major brands
  • Installs in seconds
  • MERV 11 media
  • Compact
  • Easy to store
This model replaces the following brands:
  • Aprilaire [310] 19" x 20" x 4" Filter
  • Aprilaire [313] 19" x 20" x 4" Filter

Specs

–
Material:

Synthetic

Product Type:

Media Filter

MERV:

11

Size:

19" x 20" x 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Product Type
MERV
CURRENT ITEM
Product Image of 19" x 20" Flex Filter for Aprilaire 310 (FLEX-6.5)
19" x 20" Flex Filter for Aprilaire 310 (FLEX-6.5)
SKU: 46600409
(2)
Synthetic
Media Filter
11
Synthetic
Replacement Filter
11

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Highly recommended product

This product is awesome, highly recommended.
Kev
Md
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product.

Fast shipping.
Craig
Bend,Or
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy