Apply to be a TradeMaster!
Main product image of FCRM11-2020 20" x 20" x 5" Replacement Cartridge Media, MERV 10
Magnifying glass
Hover image to zoom

FCRM11-2020 20" x 20" x 5" Replacement Cartridge Media, MERV 10

SKU:
46607000
Rating:
(2)
Q&A:
(0)
FCRM11-2020 20" x 20" x 5" Replacement Cartridge Media, MERV 10
Magnifying glass
Hover image to zoom
$29.50 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
10 MERV Rating
Product Highlight: Material
Synthetic
Product Highlight: Size
20" x 20" x 5"

Description

–
Note: Due to Covid-19, MERV 11 filters are reserved for face masks, so this item will temporarily be sold with MERV 10 filters.

Unlike traditional filters, our Media Air Cleaner is able to trap up to 100 times more while maintaining efficiency and arrestance ratings in compliance with ASHRAE Standard 52.2.

The new HeavySeal™ feature is designed to create a supertight envelope forcing air to and through the filter. The HeavySeal™ passes the duct blast test (at 25 pascals/ .1 inches water column) and reduces leakage as low as 2.0 CFM. There are models to accommodate the most popular media filter cartridges on the market.

Specs

–
Material:

Synthetic

Size:

20" x 20" x 5"

MERV:

10

Max Airflow (CFM):

2000

Min Airflow (CFM):

600

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
MERV
CURRENT ITEM
Product Image of FCRM11-2020 20" x 20" x 5" Replacement Cartridge Media, MERV 10
FCRM11-2020 20" x 20" x 5" Replacement Cartridge Media, MERV 10
SKU: 46607000
(2)
Synthetic
20" x 20" x 5"
10
Synthetic
16" x 20" x 5"
20" x 20" x 5"
11

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Be careful to check the size of these filters

These filters are not all the same size. There is a small difference between various 20 x 20 x 5 filters. I bought a box of filters from another supplier and there was a 3/4 inch difference. I had to put wood and cardboard to fill up the gaps. Look at the ACTUAL filter size, not the nominal size.
Tricked once
Austin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sales and warehouse get their act together

There is an ongoing problem with this product. FCRM11-2020 20" x 20" x 5" Replacement Cartridge Media, MERV 10. The description used to say 3 pack. Now it says each. I have contacted sales twice to ask if it is a 3 pack or just one. They have repeatedly told me the SKU indicates it is a 3 pack. But when I place an order I get just one. Then I contact support they tell me that the warehouse SKU indicates a single filter. Sales support always sends the additional filters at no charge, but never gets the SKU straighten out.
Bobinhsv
Hot Springs Village, AR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy