Apply to be a TradeMaster!
Main product image of FAV-6, 6" Fresh Air Ventilation System w/ FAVC & FAD
Magnifying glass
Hover image to zoom

FAV-6, 6" Fresh Air Ventilation System w/ FAVC & FAD

SKU:
602600706
Rating:
(0)
Q&A:
(0)
FAV-6, 6" Fresh Air Ventilation System w/ FAVC & FAD
Magnifying glass
Hover image to zoom
$386.05 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Wattage
3 Watts

Description

–

Motorized, stainless steel, power open/close in 15 sec. increments, fits 6" duct


Fresh Air Ventilation Systems (FAV) are an intelligent, automatic, year-round ventilation system that integrates with an existing HVAC system and thermostat to meet ASHRAE 62.2 requirements for fresh air intake.


The Fresh Air Ventilation System (FAV) features a Fresh Air Damper (FAD) that works automatically with the Fresh Air Ventilation Control (FAVC) to efficiently and effectively distribute air throughout the house.


The FAVC utilizes the central fan to supply outdoor air from a known source through a controlled duct for fresh air intake, while the Fresh Air Damper prevents infiltration during off periods. When there is a call for fresh air intake, the control opens the damper allowing fresh air to enter the HVAC return. When the control is satisfied, the damper is closed.


The damper uses a quiet, neoprene no-leak seal so unwanted air and humidity are controlled. The seal is tested 500,000+ cycles and meets flammability FMVSS-302 requirements. Power Open, Power Close The power open/power close damper means the motor uses very little power unlike competitive dampers that use a spring close/ power open motor which stay fully powered during the open cycle an waste energy. Most reliable damper on the market rated over 100,000 cycles.


These FAV Systems are a type of Central Fan Integrated (CFI) Ventilation. CFI Ventilation is better than Exhaust Ventilation like a bathroom fan and more economical than a Balanced Ventilation system like an HRV or ERV system. The Exhaust Ventilations systems are easy to install, have low energy use, but they draw in air from uncontrolled sources and can create negative pressure. HRVs or ERVs capture a nominal amount of energy in the exhaust air, which helps on energy cost, but they are expensive to install and maintain.


Plus, CFI systems are more effective than a bath fan. Bath fans can quickly create negative pressure in the bathroom and ultimately become ineffective, not exhausting the air. The replacement air with a bath fan typically enters from poor air quality sources such as the garage, attic, or basement where automobile fumes, radon gas, and other household chemicals may enter.

Specs

–
Product Type:

Ventilation System

Voltage:

24V

Hertz:

60

Wattage:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy