Apply to be a TradeMaster!
Main product image of 6" Fresh Air Damper
Magnifying glass
Hover image to zoom

6" Fresh Air Damper

SKU:
FAD-6
Rating:
(0)
Q&A:
(0)
6" Fresh Air Damper
Magnifying glass
Hover image to zoom
$158.11 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
6" Diameter

Description

–
The Fresh Air Damper (FAD) is a 24VAC power-open, power-close motorized air damper designed for installation in a fresh air ventilation duct connected to an outdoor air intake hood and a duct fan or the HVAC return plenum, to control the flow of fresh air into the home. The FAD is typically controlled by the HHSC or HHSC+ Ventilation Control as part of the Healthy Home System™ to meet ASHRAE 62.2 and other fresh air ventilation codes and standards, but may also be used in a stand-alone application for either passive or fan-induced fresh air for ventilation or makeup air applications.

Features:
  • Power-Open, Power Close
  • Very low power requirement
  • Very low air flow resistance
  • Stainless steel body and gate
  • Tear-resistant closed-cell foam rubber seal tested 500K+ cycles
  • Seal flammability meets FMVSS-302
  • Gas Vent Damper motor and circuit board certified 100K+ cycles
  • Patented Damper Monitor feature detects and diagnoses failure (with HHSC+ ventilation control)

Model FAD-6 Includes:
  • FAD damper, 6” size
  • 3-wire harness with modular damper connector

Specs

–
Product Type:

Damper

Diameter (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

FAVC Fresh Air Ventilation Control w/ Enthalpy & Temp
SKU: 602600100
Field Controls

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy