Apply to be a TradeMaster!
Main product image of CUV-1118DN 17.5" Non-Coated High Output Air Purifier, Dual Lamp
Magnifying glass
Hover image to zoom

CUV-1118DN 17.5" Non-Coated High Output Air Purifier, Dual Lamp

SKU:
602651702
Rating:
(0)
Q&A:
(0)
CUV-1118DN 17.5" Non-Coated High Output Air Purifier, Dual Lamp
Magnifying glass
Hover image to zoom
$1,230.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
17-1/2" Length
Product Highlight: Voltage
120-277V
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
Please note: Image depicted is a stock photo..

Field Controls CommercialUV CUV series compliments an HVAC filtration system and provides cost effective coil irradiation and air treatment disinfection free of hazardous ozone. Ultraviolet Germicidal Irradiation (UVGI) energy is the perfect solution for irradiating air conditioning coils and the air stream to inactivate microbial organisms such as fungi, mold, bacteria, and viruses. The result will yield mold-free coils, toxin-free indoor air, and efficient airflow maintaining peak HVAC equipment efficiency.

Features:
  • Ultimate in coil irradiation: Significantly reduces biofilms and system operating costs
  • Multi-voltage 120 - 277 VAC input
  • Indoor-outdoor, plenum rated enclosure
  • Water-tight enclosure for peace of mind protection
  • Remote monitoring option: Ideal for Facility Managers to maintain service logs
  • Easy installation: Magnetic mount for ease of installation
  • Powerful UVC lamps
  • Ozone Free
  • 2-year/18,000 hr. lamp life
  • 5 year limited warranty

Specs

–
Product Type:

Air Cleaner

Length (Inches):

17-1/2"

Voltage:

120-277V

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy