Commercial Air Purifiers are ultraviolet systems that treat evaporator coils and the air stream in commercial HVAC equipment. The listing includes the Field Controls CommercialUV CUV series, with models such as the 17.5-inch CUV-1118DN and the 23-inch CUV-1123SN, along with the Nu-Calgon Scorpion CX30, a 30-inch UVC-LED system. Field Controls describes the CUV series as using Ultraviolet Germicidal Irradiation energy to inactivate microbial organisms such as fungi, mold, bacteria, and viruses, while staying free of hazardous ozone. The CUV models carry a 120-277V range and the Scorpion CX30 is rated for 208-480V, so electrical supply is the first check on a commercial job. Coil size and lamp count come next. Matching the unit to the equipment matters because Field Controls ties UV treatment to mold-free coils and efficient airflow.
Subcategories
Buying Guide
Start with voltage and supply. The Field Controls CUV models, including the CUV-1118DN, CUV-1123SN, CUV-1123DN, and CUV-1123DC, are listed at 120-277V. The Nu-Calgon Scorpion CX30 is listed at 208-480V. Confirm the building supply before picking a unit.
Next, match the length to the coil. CUV units are listed at 17.5 inches and 23 inches, and the Scorpion CX30 is 30 inches. Choose the length that fits the equipment.
Then decide on lamp count and coating across the Commercial Air Purifiers on this page. The CUV-1123SN is a single lamp unit, and the CUV-1118DN, CUV-1123DN, and CUV-1123DC are dual lamp units. Among the CUV models listed, the CUV-1123DC is coated and the others are non-coated. Review the Field Controls documentation for the application before choosing coated or non-coated.
Consider the LED option as well. The Scorpion CX30 is a UVC-LED system with 30,000 hours of LED run time. Nu-Calgon says the CX30, with its air flow sensor, can last as much as 5 times longer than traditional UV bulbs. It also comes with a 30,000 hour LED timer that notifies when replacement is required.
Finally, confirm warranty terms. The CUV models are listed with a 5 Year Limited warranty. Check the terms on the product page for the specific model.
Frequently Asked Questions
What voltage do commercial air purifiers like the CUV series run on?
The Field Controls CUV models are listed at 120-277V, and the Nu-Calgon Scorpion CX30 is listed at 208-480V. Commercial Air Purifiers in this category vary by model, so check the voltage on the specific unit before ordering.
Do these UV units make ozone?
Field Controls describes the CommercialUV CUV series as providing air treatment disinfection free of hazardous ozone. Commercial Air Purifiers from other brands in this category carry their own documentation, so confirm the details for any other model.
What lengths do commercial air purifiers come in?
Commercial Air Purifiers in this category include the 17.5-inch CUV-1118DN, the 23-inch CUV-1123 models, and the 30-inch Scorpion CX30. Match the length to the coil or equipment on the job.
What's the difference between single and dual lamp CUV models?
The CUV-1123SN is a single lamp unit, while the CUV-1118DN, CUV-1123DN, and CUV-1123DC are dual lamp units. Lamp count is part of the model name for these commercial air purifiers, so compare it before ordering. Confirm coverage details in the Field Controls documentation.
How long does the Scorpion CX30 last?
The Nu-Calgon Scorpion CX30 is listed with 30,000 hours of LED run time. Nu-Calgon says the unit, with its air flow sensor, can last as much as 5 times longer than traditional UV bulbs, and its 30,000 hour LED timer notifies when replacement is required. The Scorpion CX30 is a 30-inch UVC-LED system for commercial evaporator coils.